Zoro Homepage

N1 SWEEP 90 (HS/S WW) 4X4 CS, GLV

  • Mfr # SL040490G

  • Zoro # G6997894


product price: $76.89
/ea
Free Shipping & Returns

Key Features

Height
4 in
Width
4 in
NEMA Rating
1
Material
Steel
Features
Sweep elbow is compatible with HS and S Series Wireway
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SL040490G
Zoro #
G6997894
UPC #
786725852673
Country of Origin
United States

Dimensions

Height
4 in
Width
4 in
Depth
9 in
Actual Depth
9.41 in

Details

NEMA Rating
1
Material
Steel
Features
Sweep elbow is compatible with HS and S Series Wireway
Color
Gray
Series
HS and S Series Wireway
Type
Accessory
Certified Listed
cULus
Accessory Type
Wireway
Finish Type
Galvanized

Description

Sweep elbow fitting for the HS and S series wireway

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.