Zoro Homepage

N1 SWEEP 90 (HS/S WW) 6X6 CS, GLV

  • Mfr # SL060690G

  • Zoro # G6997508


product price: $104.99
/ea
Free Shipping & Returns

Key Features

Width
6 in
NEMA Rating
1
Material
Steel
Series
HS and S Series Wireway
Features
Sweep elbow is compatible with HS and S Series Wireway
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SL060690G
Zoro #
G6997508
UPC #
786725852680
Country of Origin
United States

Dimensions

Width
6 in
Depth
11 in
Actual Depth
11.34 in
Actual Width
6 in

Details

NEMA Rating
1
Material
Steel
Series
HS and S Series Wireway
Features
Sweep elbow is compatible with HS and S Series Wireway
Color
Gray
Type
Accessory
Certified Listed
cULus
Accessory Type
Wireway
Finish Type
Galvanized

Description

Sweep elbow fitting for the HS and S series wireway

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.