
N1 TEE (HS/S WW) 12X12 CRBN STL, GALV
Mfr # T1212G
Zoro # G6997964
product price: $355.99
/ea
Free Shipping & Returns
Key Features
Finish
Galvanized
Height
13 in
Width
15.000 in
NEMA Rating
1
Cover Type
Hinged/Screw Cover
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
T1212G
Zoro #
G6997964
UPC #
786725852307
Country of Origin
United States
Dimensions
Height
13 in
Width
15.000 in
Depth
17 in
Actual Length
17.000 in
Each - Width
15.000 in
Details
Finish
Galvanized
NEMA Rating
1
Cover Type
Hinged/Screw Cover
Material
Carbon Steel
Application
For use with HS and S Series wireway.
Features
Galvanized tee fitting.
Knockouts
No
Standard
cULus
Fitting Type
Tee
Accessory Type
Tee
Listings
UL, CSA
Finish Type
Galvanized
Certified Listed
cULus
UL Listed
Yes
Type
Fitting
Description
Designed to protect electrical wiring in applications where dirt, dust, oil and water are not serious problems. All sections are open on one side so wires and cable can be laid in along an entire wireway run. A complete selection of sections and fittings is offered in five sizes.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.