
N1 TEE (HS/S WW) 12X12 CRBN STL, GRY
Mfr # T1212
Zoro # G6999090
product price: $354.99
/ea
Free Shipping & Returns
Key Features
Finish
Polyester Powder
Height
13 in
Width
15.000 in
NEMA Rating
1
Cover Type
Hinged/Screw Cover
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
T1212
Zoro #
G6999090
UPC #
786725395859
Country of Origin
United States
Dimensions
Height
13 in
Width
15.000 in
Depth
17 in
Each - Width
15.000 in
Actual Length
17.000 in
Details
Finish
Polyester Powder
NEMA Rating
1
Cover Type
Hinged/Screw Cover
Material
Carbon Steel
Knockouts
No
Features
Carbon steel tee fitting.
Color
Ansi-61 Gray Smooth
Application
For use with HS and S Series wireway.
Finish Type
Polyester Powder
Fitting Type
Tee
Listings
UL, CSA
Certified Listed
cULus
Type
Fitting
Accessory Type
Tee
Standard
cULus
UL Listed
Yes
Description
Tee fitting for the HS and S series wireway
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.