
N1 TEE (HS/S WW) 6X6 CRBN STL, GALV
Mfr # T0606G
Zoro # G6996844
product price: $93.35
/ea
Free Shipping & Returns
Key Features
Finish
Galvanized
Height
7 in
Width
9.000 in
NEMA Rating
1
Cover Type
Hinged/Screw Cover
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
T0606G
Zoro #
G6996844
UPC #
786725852277
Country of Origin
United States
Dimensions
Height
7 in
Width
9.000 in
Depth
11 in
Each - Width
9.000 in
Actual Length
11.000 in
Details
Finish
Galvanized
NEMA Rating
1
Cover Type
Hinged/Screw Cover
Material
Carbon Steel
Features
Galvanized tee fitting.
Application
For use with HS and S Series wireway.
Knockouts
No
Standard
cULus
Accessory Type
Tee
Finish Type
Galvanized
Certified Listed
cULus
Type
Fitting
Fitting Type
Tee
UL Listed
Yes
Listings
UL, CSA
Description
Tee fitting for the HS and S series wireway
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.