
N1 TEE (HS/S WW) 8X8 CRBN STL, GRY
Mfr # T0808
Zoro # G6997788
product price: $137.99
/ea
Free Shipping & Returns
Key Features
Finish
Polyester Powder
Height
9 in
Width
11.000 in
NEMA Rating
1
Cover Type
Hinged/Screw Cover
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
T0808
Zoro #
G6997788
UPC #
786725393855
Country of Origin
United States
Dimensions
Height
9 in
Width
11.000 in
Depth
13 in
Actual Length
13.000 in
Each - Width
11.000 in
Details
Finish
Polyester Powder
NEMA Rating
1
Cover Type
Hinged/Screw Cover
Material
Carbon Steel
Features
Carbon steel tee fitting.
Application
For use with HS and S Series wireway.
Knockouts
No
Color
Ansi-61 Gray Smooth
Fitting Type
Tee
Standard
cULus
Listings
UL, CSA
Accessory Type
Tee
Type
Fitting
Finish Type
Polyester Powder
UL Listed
Yes
Certified Listed
cULus
Description
Tee fitting for the HS and S series wireway
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.