N1 TELESCOPE (HS/S WW) 2.5X2.5 CS, GALV
Mfr # AF0202G
Zoro # G6992407
product price: $48.95
/eaKey Features
Height
2 in
Width
2 in
NEMA Rating
1
Material
Steel
Color
Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AF0202G
Zoro #
G6992407
UPC #
786725852376
Country of Origin
United States
Dimensions
Height
2 in
Width
2 in
Depth
9.5 - 15 in
Details
NEMA Rating
1
Material
Steel
Color
Gray
Features
Telescope fitting extends up to 15 inches; Fabricated from carbon steel; Compatible with HS and S Series Wireway
Series
HS and S Series Wireway
Type
Fitting
Finish Type
Galvanized
Accessory Type
Wireway
Certified Listed
cULus
Description
Telescope fitting for the HS and S series wireway
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.