N1 TELESCOPE (HS/S WW) 6X6 CRBN STL, GLV
Mfr # AF0606G
Zoro # G6991488
product price: $96.29
/ea
Free Shipping & Returns
Key Features
Height
6 in
Width
6 in
NEMA Rating
1
Material
Steel
Series
HS and S Series Wireway
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AF0606G
Zoro #
G6991488
UPC #
786725852390
Country of Origin
United States
Dimensions
Height
6 in
Width
6 in
Depth
9.5 - 15 in
Details
NEMA Rating
1
Material
Steel
Series
HS and S Series Wireway
Features
Telescope fitting extends up to 15 inches; Fabricated from carbon steel; Compatible with HS and S Series Wireway
Color
Gray
Type
Fitting
Accessory Type
Wireway
Finish Type
Galvanized
Certified Listed
cULus
Description
Telescope fitting for the HS and S series wireway
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.