Zoro Homepage

Captive Screws Electrical Enclosures, 11 in H, 6 in D, 8 in W

  • Mfr # PBYX6

  • Zoro # G6995590


product price: $233.99
/ea
Free Shipping & Returns

Key Features

Nominal Width
8 in
Nominal Height
11 in
Nominal Depth
6 in
Closure Method
Captive Screws
Metallic / Non-Metallic
Metallic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PBYX6
Zoro #
G6995590
UPC #
786725432400
Country of Origin
United States

Dimensions

Nominal Width
8 in
Nominal Height
11 in
Nominal Depth
6 in

Details

Item
Electrical Enclosures
Closure Method
Captive Screws
Metallic / Non-Metallic
Metallic
Color
Gray
Finish
Polyester Powder
Mounting
Wall
Enclosure NEMA Rating
NEMA 12
Solid / Clear Cover
Solid
Features
Fabricated from 14 gauge steel. Continuously welded seams ground smooth. Cover held in place by continuous hinge. Back panel included with enclosure. Closed cell oil resistant neoprene gasket. External mounting plates, top and bottom of enclosure. Captivated cover screws thread into sealed wells. Standard "4-way" pushbutton holes accept all brands of oil-tight push buttons, switches, and pilot lights. Grounding provisions provided.
Series
PBXY
Number of Holes
6
Standards
UL, CSA
Enclosure Cover Type
Hinged
Material of Enclosure
Carbon Steel
Application
Designed to hold 30.5mm oil-tight pushbuttons, switches, and pilot lights with extra size to allow 2.50" between centers of pushbutton holes. Provide protection against dirt, dust, oil, and water.
Weight
12 lb.
Capacity
528 cu.in
Enclosure Material
Carbon Steel
Cover Closure Type
Hinged
NEMA Enclosure Rating
NEMA 12
Cover Style
Solid

Description

Designed to hold 30.5mm oil-tight pushbuttons, switches, and pilot lights with extra size to allow 2.50" between centers of pushbutton holes. Provide protection against dirt, dust, oil, and water.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products