Shop WIEGMANN
Additional $100.00 delivery surcharge applies per item.
See details
See all product information
Create Account
N12 CONSOLET BODY 48X24X18 CRBN STL-GR
- Mfr # WC924B
- Zoro # G7337839
product price:Â
$
4,573.99
/ea
Key Features
Material
Carbon Steel
Finish
Polyester Powder
Height
48 in
Width
24.000 in
Type
Console Body
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WC924B
- Zoro #
- G7337839
- UPC #
- 786725441808
- Country of Origin
- United States
- Material
- Carbon Steel
- Finish
- Polyester Powder
- Type
- Console Body
- Color
- Ansi-61 Gray Textured
- Application
- Designed to house electrical and electronic controls, instruments, and components. Heavy duty construction provides protection from dirt, dust, oil, and water. Sloping front control panel provides an ideal surface for mounting pushbuttons, pilot lights, m
- Standard
- cULus
- Nema Rating
- 12
- Certified Listed
- cULus
- Construction
- Continuously Welded Seams
- UL Listed
- Yes
- Finish Type
- Polyester Powder
- Listings
- UL, CSA
- Series
- WC9
- Cubic Capacity
- 20736 cu.in
- Latches Type
- 3-Point Keylocking Handle
- Mounting
- Mounting Collar Studs
- Mounting Type
- Mounting Collar Studs
Dimensions
- Height
- 48 in
- Width
- 24.000 in
- Depth
- 18 in
- Each - Width
- 24.000 in
- Actual Height
- 48.130 in
Description
Designed to house electrical and electronic controls, instruments and components. Heavy duty construction provides protection from dirt, dust, oil and water. Sloping front control panel provides an ideal surface for mounting pushbuttons, pilot lights, meters and switches. Interior components can be mounted on panels located on the sides and back of the enclosure. (Panels are optional).
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.