Zoro Homepage

N12 Feed Thru Swvl Nippe

  • Mfr # JWSC44

  • Zoro # G3168894


product price: $267.99
/ea
Free Shipping & Returns

Key Features

Height
9 in
Width
6.25 in
Material
Carbon Steel
Color
Gray
Depth
10.125 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JWSC44
Zoro #
G3168894
UPC #
786725321964
Country of Origin
United States

Dimensions

Height
9 in
Width
6.25 in
Depth
10.125 in

Details

Item
N12 Feed Thru Swvl Nippe
Material
Carbon Steel
Color
Gray
Type
Fitting

Description

N12 Feed Thru Swvl Nippe

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.