Zoro Homepage

N12 FEED THRU WIREWAY 2.5X2.5X24 CS, GR

  • Mfr # JW22

  • Zoro # G7334880


product price: $228.99
/ea
Free Shipping & Returns

Key Features

Type
Wireway
Color
Ansi-61 Gray Smooth
Material
Carbon Steel
Finish
Polyester Powder
Application
Designed to protect electrical wiring from dirt, dust, oil, and water. All straight sections feature a hinged-top design for easy wiring.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JW22
Zoro #
G7334880
UPC #
786725320158
Country of Origin
United States

Dimensions

Height
3 in
Width
2.500 in
Depth
24 in
Each - Width
2.500 in
Actual Height
2.500 in
Actual Width
2.500 in

Details

Type
Wireway
Color
Ansi-61 Gray Smooth
Material
Carbon Steel
Finish
Polyester Powder
Application
Designed to protect electrical wiring from dirt, dust, oil, and water. All straight sections feature a hinged-top design for easy wiring.
Enclosure type
Nema 12 Type Enclosure
UL Listed
Yes
Enclosure
Nema 12 Type Enclosure
Listings
UL, CSA
Standard
cULus
Nema Rating
12
Certified Listed
cULus
Accessory Type
Wireway
Finish Type
Polyester Powder
Knockouts
No

Description

Designed to protect electrical wiring in applications where dust and dirt is a problem. All sections are open on one side so wires and cable can be fed thru the entire wireway run. A complete selection of sections and fittings is offered in six sizes.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.