This item is Discontinued.

Wiegmann 2 Point Latch Electrical Enclosures, 24 in H, 8 in D, 25 in W ABN12242508

2 Point Latch Electrical Enclosures, 24 in H, 8 in D, 25 in W (Discontinued)

  • Mfr # ABN12242508
  • Zoro # G6997167
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ABN12242508
Zoro #
G6997167
UPC #
786725421152
Country of Origin
United States

Dimensions

Nominal Width
25 in
Nominal Height
24 in
Nominal Depth
8 in

Details

Item
Electrical Enclosures
Closure Method
2 Point Latch
Metallic / Non-Metallic
Metallic
Color
Gray
Finish
Polyester Powder
Mounting
Wall
Standards
UL, CSA
Enclosure NEMA Rating
NEMA 12
Material of Enclosure
Carbon Steel
Solid / Clear Cover
Solid
Enclosure Cover Type
Hinged
Application
Designed to house Allen-Bradley 1494F flange-mounted disconnect switches and Bulletin 1494D flange-mounted operators for circuit breakers. Provides protection from dust, dirt, oil and water.
Weight
54 lb.
Capacity
4800 cu.in

Description

Designed for indoor use in protecting compenents from dust, dirt, oil, and water. Punching in right flange to house the following disconnect operating handles: Allen-Bradley Bulletin 1494V , ABB, Cutler-Hammer/Westinghouse type C361 and Type C371, General Electric Type STDA and Spectra Flex, I-T-E ra Flex, I-T -E Max-Flex, and Square D Class 9422 variable depth and cable mechanisms.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.