Electrical Box Cover, Carbon Steel, Hinged Cover

  • Mfr # CTDD303012

  • Zoro # G2229666


product price:  $983.99
/ea
Additional $150.00 delivery surcharge applies per item.
See details

Key Features

Cover Type
Hinged
Overall Width
30 in
Material
Carbon Steel
Lid Style
Hinged-Cover
Overall Height
30 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CTDD303012
Zoro #
G2229666
UPC #
786725853946
Country of Origin
United States

Dimensions

Overall Width
30 in
Overall Height
30 in
Overal Depth
12 in

Details

Item
Box Cover
Cover Type
Hinged
Material
Carbon Steel
Lid Style
Hinged-Cover
Color
Ansi-61 Gray Textured
Finish
Textured

Description

N3R CT DBL DR HNG CVR 30X30X12 CS,GRAY

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.