Electrical Box Cover, Carbon Steel, Hinged Cover

  • Mfr # CTDD363616

  • Zoro # G2231258


product price:  $1,163.99
/ea
Item requires special delivery charges. A $220.00 per item surcharge will be applied.

Key Features

Cover Type
Hinged
Overall Width
36 in
Material
Carbon Steel
Overall Height
36 in
Color
Ansi-61 Gray Textured
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CTDD363616
Zoro #
G2231258
UPC #
786725854004
Country of Origin
United States

Dimensions

Overall Width
36 in
Overall Height
36 in
Overal Depth
16 in

Details

Item
Box Cover
Cover Type
Hinged
Material
Carbon Steel
Color
Ansi-61 Gray Textured
Finish
Textured

Description

N3R CT DBL DR HNG CVR 36X36X16 CS,GRAY

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.