Electrical Box Cover, Carbon Steel, Hinged Cover

  • Mfr # CTSD242412

  • Zoro # G2230847


product price: $501.99
/ea
Free Shipping & Returns

Key Features

Cover Type
Hinged
Overall Width
24 in
Material
Carbon Steel
Overall Height
24 in
Color
Ansi-61 Gray Smooth
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CTSD242412
Zoro #
G2230847
UPC #
786725853892
Country of Origin
United States

Dimensions

Overall Width
24 in
Overall Height
24 in
Overal Depth
12 in

Details

Item
Box Cover
Cover Type
Hinged
Material
Carbon Steel
Color
Ansi-61 Gray Smooth
Finish
Smooth

Description

N3R CT SGL DR HIG CVR 24X24X12 CS,GRAY

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.