Zoro Homepage

Screws Electrical Enclosures, 10 in H, 24 in D, 10 in W, 3R, Carbon Steel

  • Mfr # RSCG101024

  • Zoro # G2228038


product price: $137.99
/ea
Free Shipping & Returns

Key Features

Nominal Width
10 in
Nominal Height
10 in
Nominal Depth
24 in
NEMA Enclosure Rating
3R
Enclosure Material
Carbon Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RSCG101024
Zoro #
G2228038
UPC #
786725874958
Country of Origin
United States

Dimensions

Nominal Width
10 in
Nominal Height
10 in
Nominal Depth
24 in

Details

Item
Electrical Enclosures
NEMA Enclosure Rating
3R
Enclosure Material
Carbon Steel
Closure Method
Screws
Cover Closure Type
Slip On
Knockouts
Yes
Metallic / Non-Metallic
Metallic
Color
Gray
Finish
Polyester Powder
Mounting
Wall
Cover Style
Solid
Features
Trough and cover fabricated from 16 gauge carbon steel; Drip shield top and smooth seamless sides, front and back, prevent rain, snow and sleet from entering the enclosure; Embossed mounting holes are conveniently located on the back; A slip-on removable cover is securely fastened with screws located along the bottom edge; Knockouts are provided on bottom of enclosure
Enclosure Cover Features
1/4 Turn Latch
Standards
UL, CSA
Application
Designed to protect wiring in outdoor installations against rain, sleet and snow, or indoors against dripping water.

Description

Enclosure Cover Features 1/4 Turn Latch

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products