
Padlockable Hasp Electrical Enclosures, 8 in H, 6 in D, 8 in W, 3R, Carbon Steel
Mfr # RSC080806NK
Zoro # G6994647
product price: $36.95
/eaKey Features
Nominal Width
8 in
Nominal Height
8 in
Nominal Depth
6 in
NEMA Enclosure Rating
3R
Enclosure Material
Carbon Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RSC080806NK
Zoro #
G6994647
UPC #
786725865253
Country of Origin
United States
Dimensions
Nominal Width
8 in
Nominal Height
8 in
Nominal Depth
6 in
Details
Item
Electrical Enclosures
NEMA Enclosure Rating
3R
Enclosure Material
Carbon Steel
Closure Method
Padlockable Hasp
Cover Closure Type
Screw On
Knockouts
No
Metallic / Non-Metallic
Metallic
Color
Gray
Finish
Polyester Powder
Mounting
Wall
Cover Style
Solid
Features
Bodies and doors fabricated from 16 gauge carbon steel; Drop shiled top and smooth seamless sides and front; A slip-on reversible cover is securely fastened with screws located along botoom edge; No gasketing is required; Hasp for padlocking or meter seal is provided
Standards
UL, CSA
Weight
8 lb.
Application
Designed for use as wiring boxes and junction boxes. Provide protection in outdoor applications against rain, sleet, and snow, or indoors against dripping water.
Capacity
384 cu.in
Description
Designed for use as wiring boxes and junction boxes. Provides protection in outdoor applications against rain, sleet, and snow, or indoors against dripping water.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.