Zoro Homepage

Clamps Electrical Enclosures, 24 in H, 24 in D, 25 in W

  • Mfr # SN4242508

  • Zoro # G6991978


product price: $845.99
/ea
Free Shipping & Returns

Key Features

Nominal Width
25 in
Nominal Height
24 in
Nominal Depth
24 in
Closure Method
Clamps
Metallic / Non-Metallic
Metallic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SN4242508
Zoro #
G6991978
UPC #
786725369058
Country of Origin
United States

Dimensions

Nominal Width
25 in
Nominal Height
24 in
Nominal Depth
24 in

Details

Item
Electrical Enclosures
Closure Method
Clamps
Metallic / Non-Metallic
Metallic
Color
Gray
Finish
Polyester Powder
Mounting
Wall
Solid / Clear Cover
Solid
Enclosure NEMA Rating
NEMA 4
Material of Enclosure
Carbon Steel
Enclosure Cover Type
Hinged
Standards
UL, CSA
Application
These general purpose disconnect enclosures accept major brand disconnect switches and circuit breakers.
Weight
55 lb.
Capacity
14400 cu.in
Cover Closure Type
Hinged
Cover Style
Solid
NEMA Enclosure Rating
NEMA 4
Enclosure Material
Carbon Steel

Description

Provides protection where equipment is hosed down, very wet, or in outdoor applications. Punching in right flange to house the following disconnect operating handles: Allen-Bradley Bulletin 1494V, ABB, Cutler-Hammer/Westinghouse Type C361 and Type 371, General Electric Type STDA and Spectra Flex, I-T-E Max-Flex, and Square D Class Class 9422 variable depth and cable mechanisms.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products