
3 Point Latch with Padlock Handle Electrical Enclosures, 62 in H, 12 in D, 60 in W
Mfr # WRD626012N4D3PT
Zoro # G6994044
product price:Â $5,818.99
/ea
Item requires special delivery charges. A $180.00 per item surcharge will be applied.
Key Features
Nominal Width
60 in
Nominal Height
62 in
Nominal Depth
12 in
Closure Method
3 Point Latch with Padlock Handle
Metallic / Non-Metallic
Metallic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WRD626012N4D3PT
Zoro #
G6994044
UPC #
786725889341
Country of Origin
United States
Dimensions
Nominal Width
60 in
Nominal Height
62 in
Nominal Depth
12 in
Details
Item
Electrical Enclosures
Closure Method
3 Point Latch with Padlock Handle
Metallic / Non-Metallic
Metallic
Color
Gray
Finish
Polyester Powder
Mounting
Floor
Solid / Clear Cover
Solid
Standards
cULus;IEC 60950;IP66
Material of Enclosure
Carbon Steel
Enclosure NEMA Rating
NEMA 4
Enclosure Cover Type
Hinged
Series
KwikHinge
Features
Weight
415 lb.
Capacity
44640 cu.in
Enclosure Material
Carbon Steel
Cover Style
Solid
Cover Closure Type
Hinged
NEMA Enclosure Rating
NEMA 4
Description
Designed to protect electrical components and instruments in typical industrial environments. Removable hinge pins reduce time and effort while removing enclosure doors, allowing access to internal components.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.