Shop WIEGMANN
See all product information
Create Account
Screws Electrical Enclosures, 12 in H, 6 in D, 12 in W
- Mfr # WA121206GSCG
- Zoro # G6999328
product price:Â
$
194.99
/ea
Free Shipping & Returns
Key Features
Nominal Width
12 in
Nominal Height
12 in
Nominal Depth
6 in
NEMA Enclosure Rating
NEMA 4
Enclosure Material
Carbon Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WA121206GSCG
- Zoro #
- G6999328
- UPC #
- 786725310364
- Country of Origin
- United States
- Item
- Electrical Enclosures
- NEMA Enclosure Rating
- NEMA 4
- Enclosure Material
- Carbon Steel
- Closure Method
- Screws
- Cover Closure Type
- Screw On
- Knockouts
- No
- Metallic / Non-Metallic
- Metallic
- Finish
- Galvanized
- Cover Style
- Solid
- Enclosure Cover Type
- Screw On
- Enclosure NEMA Rating
- NEMA 4
- Solid / Clear Cover
- Solid
- Material of Enclosure
- Carbon Steel
- Features
- Standards
- UL
- Weight
- 14 lb.
- Application
- Designed for use as wiring box, junction box, pull box, and terminal box in many indoor or outdoor applications where dust or moisture is a problem.
- Capacity
- 637 cu.in
Dimensions
- Nominal Width
- 12 in
- Nominal Height
- 12 in
- Nominal Depth
- 6 in
Description
Designed for use as a wiring box, junction box, bull box, and terminal box in many indoor or outdoor applications where dust or moisture is a problelm.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.