Electrical Enclosure Accessories
- Mfr # A-66SBP
- Zoro # G122984322
product price:Â
$
3.85
/ea
Sold in multiples of 3 for
$11.55
Key Features
Nominal Width
4.88 in
Finish
Painted
Enclosure Material
G90 Steel
Nominal Height
4.88 in
Color
White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A-66SBP
- Zoro #
- G122984322
- UPC #
- -
- Country of Origin
- United States
- Finish
- Painted
- Enclosure Material
- G90 Steel
- Color
- White
Dimensions
- Nominal Width
- 4.88 in
- Nominal Height
- 4.88 in
Description
4.875" x 4.875", 0.074" Thick, Painted White, Powder Coated 16/12 Gauge Steel, Stud Mount, Square, Sheared, Back Panel for 6" x 6" Electrical Enclosure
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.