Padlockable Hasp with Clamps Electrical Enclosures, 30 in H, 30 in D, 20 in W, 4, Carbon Steel
- Mfr # N4302008
- Zoro # G6998427
product price:Â
$
866.99
/ea
Free Shipping & Returns
Key Features
Nominal Width
20 in
Nominal Height
30 in
Nominal Depth
30 in
NEMA Enclosure Rating
4
Enclosure Material
Carbon Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- N4302008
- Zoro #
- G6998427
- UPC #
- 786725371358
- Country of Origin
- United States
Dimensions
- Nominal Width
- 20 in
- Nominal Height
- 30 in
- Nominal Depth
- 30 in
Details
- Item
- Electrical Enclosures
- NEMA Enclosure Rating
- 4
- Enclosure Material
- Carbon Steel
- Closure Method
- Padlockable Hasp with Clamps
- Cover Closure Type
- Hinged
- Metallic / Non-Metallic
- Metallic
- Color
- Gray
- Finish
- Polyester Powder
- Mounting
- Wall
- Cover Style
- Solid
- Standards
- UL, CSA
- Weight
- 52 lb.
- Application
- Intended for use in housing electrical and electronic controls, instruments, components, and associated wiring, these enclosures incorporate hinged doors which provide convenient access. Designed for indoor or outdoor use in protecting components from dus
- Capacity
- 18000 cu.in
Description
Intended for use in housing electrical and electronic controls, instruments, components, and associated wiring, these enclosures incorporate hinged doors which provide convenient access. Designed for indoor or outdoor use in protecting components from dust, dirt,oil, and those directed water.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.