Shop QUAZITE
See all product information
Create Account
Underground Enclosures
- Mfr # PX1212BG24
- Zoro # G822984363
product price:Â
$
278.99
/ea
Free Shipping & Returns
Key Features
Mounting
Nestable
Nominal Width
24-3/8 in
Nominal Depth
24.38 in
Color
Concrete Gray
Nominal Height
24 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PX1212BG24
- Zoro #
- G822984363
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Nominal Width
- 24-3/8 in
- Nominal Depth
- 24.38 in
- Nominal Height
- 24 in
Details
- Mounting
- Nestable
- Color
- Concrete Gray
- Standards
- UL
- Enclosure Material
- Polymer Concrete
Description
12" x 12" x 24", 15000 Lb Design/22500 Lb Test Load Rated, Concrete Gray, Polymer Concrete, Open Base, Nestable Mount, Flared Wall, Underground Gasketed Box
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.