Shop WIEGMANN
See all product information
Create Account
Enclosure Cover, 24 in. H x 24 in. W x 12 in. L, Carbon Steel
- Mfr # N4122424123PTC
- Zoro # G7338505
product price:Â
$
742.99
/ea
Free Shipping & Returns
Key Features
Dimension
24 in. H x 24 in. W x 12 in. L
Height
24 in
Width
24 in
Type
Enclosure
Mounting
Mounting Holes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- N4122424123PTC
- Zoro #
- G7338505
- UPC #
- 786725869190
- Country of Origin
- United States
Dimensions
- Dimension
- 24 in. H x 24 in. W x 12 in. L
- Height
- 24 in
- Width
- 24 in
- Length
- 12 in
- Depth
- 12 in
- Each - Width
- 24.000 in
- Actual Depth
- 13.75 in
- Actual Height
- 26.5 in
- Actual Width
- 24.06 in
Description
Hubbell Wiegmann N412C ULTIMATE Series Enclosures are designed to house and protect electrical and electronic components from harsh, dirty environments. For use in installations where dirt, dust, oil, water, or other contaminants are present. Streamlined styling,flush latching, and attrative durable finish complement any high tech electronic equipment.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.