3 Point Latch with Padlock Handle Electrical Enclosures, 72 in H, 12 in D, 62 in W

  • Mfr # WA72X6112SSN4

  • Zoro # G6998707


product price:  $15,560.99
/ea
Additional $180.00 delivery surcharge applies per item.
See details

Key Features

Nominal Width
62 in
Nominal Height
72 in
Nominal Depth
12 in
Closure Method
3 Point Latch with Padlock Handle
Metallic / Non-Metallic
Metallic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WA72X6112SSN4
Zoro #
G6998707
UPC #
786725869640
Country of Origin
United States

Dimensions

Nominal Width
62 in
Nominal Height
72 in
Nominal Depth
12 in

Details

Item
Electrical Enclosures
Closure Method
3 Point Latch with Padlock Handle
Metallic / Non-Metallic
Metallic
Finish
Smooth Grained
Mounting
Floor
Enclosure Cover Type
Hinged
Enclosure NEMA Rating
NEMA 4X
Material of Enclosure
304 Stainless Steel
Solid / Clear Cover
Solid
Standards
UL, CSA
Weight
630 lb.
Application
Enclosures having the "WM" preferred cutout are sized for use with up to 200A disconnect switches and up to 400A circuit breakers unless otherwise specified. The "WM" preferred cutout accepts the smaller operating handle whose mounting hole centers are 4.
Capacity
53568 cu.in
Cover Closure Type
Hinged
Cover Style
Solid
Enclosure Material
304 Stainless Steel

Description

Designed for indoor use in protecting components from dust, dirt, oil, and water. Punching in right flange (WAXU) or center post (WACPXU) to house the following disconnect operating handles with appropriate adaptor plate: Allen-Bradley Bulletin 1494V, ABB, Cutler-Hammer/Westinghouse type C361 and Type C371, General Electric Type STDA and Spectra Flex, I-T-E Max-Flex, and Square D Class Class9422 variable depth and cable mechanisms.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.