3 Point Latch with Padlock Handle Electrical Enclosures, 32 in H, 78 in D, 76 in W, 4X

  • Mfr # SSN4D7472243PTA

  • Zoro # G6993579


product price: $18,742.99
/ea
Additional $180.00 delivery surcharge applies per item.
See details

Key Features

Nominal Width
76 in
Nominal Height
32 in
Nominal Depth
78 in
NEMA Enclosure Rating
4X
Enclosure Material
316 Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SSN4D7472243PTA
Zoro #
G6993579
UPC #
786725865734
Country of Origin
United States

Dimensions

Nominal Width
76 in
Nominal Height
32 in
Nominal Depth
78 in

Details

Item
Electrical Enclosures
NEMA Enclosure Rating
4X
Enclosure Material
316 Stainless Steel
Closure Method
3 Point Latch with Padlock Handle
Cover Closure Type
Hinged
Knockouts
No
Metallic / Non-Metallic
Metallic
Finish
Smooth Grained
Mounting
Floor
Cover Style
Solid
Standards
UL, CSA
Series
SSN4D-3PTA
Weight
685 lb.
Application
Designed to house electrical and electronic controls, components and instruments in wet corrosive environments. Typical applications for these enclosures include dairies, breweries, waste water, coastal, food processing and /or activites that may require
Capacity
189696 cu.in

Description

This two door enclosure provides industry leading protection for systems incorporating large components or complex mounting configurations inhighly corrosive environments. It is typically used in the following areas: food processing plants, pharmaceutical manufacturing facilities, petrochemical plants, pulp and paper processing, and waste water tratment facilities.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.