
N4X HIINGED WIREWAY 4X4X12 304SS
Mfr # SSJW41
Zoro # G6993798
product price: $611.99
/ea
Free Shipping & Returns
Key Features
Finish
Smooth Grained Finish
Height
4 in
Width
4.000 in
NEMA Rating
4X
Cover Type
Hinged Cover
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SSJW41
Zoro #
G6993798
UPC #
786725481057
Country of Origin
United States
Dimensions
Height
4 in
Width
4.000 in
Depth
12 in
Each - Width
4.000 in
Actual Length
12.000 in
Details
Finish
Smooth Grained Finish
NEMA Rating
4X
Cover Type
Hinged Cover
Material
Stainless Steel
Color
Stainless Steel
Application
Designed to protect electrical wiring in areas where corrosion problems exist.
Knockouts
No
Enclosure Type
Nema 4X & 12 Type Enclosure
Finish Type
Smooth Grained Finish
Certified Listed
cULus
Type
Wireway
Accessory Type
Wireway
Listings
UL, CSA
UL Listed
Yes
Standard
cULus
Enclosure
Nema 4X & 12 Type Enclosure
Description
Designed to protect electrical wiring in areas where corrosion problems exist. A complete selection of sections and fittings is offered in two sizes.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.