
N4X HIINGED WIREWAY 6X6X12 304SS
Mfr # SSJW61
Zoro # G6996710
product price: $813.99
/ea
Free Shipping & Returns
Key Features
Finish
Smooth Grained Finish
Height
6 in
Width
6.000 in
NEMA Rating
4X
Cover Type
Hinged Cover
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SSJW61
Zoro #
G6996710
UPC #
786725482054
Country of Origin
United States
Dimensions
Height
6 in
Width
6.000 in
Depth
12 in
Each - Width
6.000 in
Actual Length
12.000 in
Details
Finish
Smooth Grained Finish
NEMA Rating
4X
Cover Type
Hinged Cover
Material
Stainless Steel
Knockouts
No
Color
Stainless Steel
Application
Designed to protect electrical wiring in areas where corrosion problems exist.
Certified Listed
cULus
Enclosure
Nema 4X & 12 Type Enclosure
Listings
UL, CSA
Standard
cULus
Enclosure Type
Nema 4X & 12 Type Enclosure
Accessory Type
Wireway
Finish Type
Smooth Grained Finish
UL Listed
Yes
Type
Wireway
Description
Designed to protect electrical wiring in areas where corrosion problems exist. A complete selection of sections and fittings is offered in two sizes.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.