Zoro Homepage

N4X HIINGED WIREWAY 6X6X24 304SS

  • Mfr # SSJW62

  • Zoro # G6997815


product price: $1,067.99
/ea
Free Shipping & Returns

Key Features

Finish
Smooth Grained Finish
Height
6 in
Width
6.000 in
NEMA Rating
4X
Cover Type
Hinged Cover
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SSJW62
Zoro #
G6997815
UPC #
786725482108
Country of Origin
United States

Dimensions

Height
6 in
Width
6.000 in
Depth
24 in
Actual Length
24.000 in
Each - Width
6.000 in

Details

Finish
Smooth Grained Finish
NEMA Rating
4X
Cover Type
Hinged Cover
Material
Stainless Steel
Color
Stainless Steel
Application
Designed to protect electrical wiring in areas where corrosion problems exist.
Knockouts
No
Certified Listed
cULus
Enclosure Type
Nema 4X & 12 Type Enclosure
Enclosure
Nema 4X & 12 Type Enclosure
UL Listed
Yes
Type
Wireway
Finish Type
Smooth Grained Finish
Listings
UL, CSA
Accessory Type
Wireway
Standard
cULus

Description

Designed to protect electrical wiring in areas where corrosion problems exist. A complete selection of sections and fittings is offered in two sizes.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.