Zoro Homepage

N4X HNG CVR WIRE TROUGH 2.5X2.5X72 304SS

  • Mfr # T2272CHSS

  • Zoro # G6996589


product price: $1,172.99
/ea
Free Shipping & Returns

Key Features

Finish
Grained Stainless Steel
Height
2.5 in
Width
4.000 in
NEMA Rating
1, 12, 4 & 4X
Cover Type
Hinged Cover
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T2272CHSS
Zoro #
G6996589
UPC #
786725888566
Country of Origin
United States

Dimensions

Height
2.5 in
Width
4.000 in
Depth
72 in
Actual Width
4 in
Actual Depth
72.31 in
Each - Width
4.000 in
Actual Height
4 in

Details

Finish
Grained Stainless Steel
NEMA Rating
1, 12, 4 & 4X
Cover Type
Hinged Cover
Material
304 Stainless Steel
Features
Trough and cover are fabricated from 304 stainless steel; Seams are continuously welded and ground smooth; Easy to operate external clamps and continuous hinge are provided; External mounting feet are included; Cover is sealed with a poured in place gasket
Series
T_CHSS
Number of Doors (Fixed)
1
Certified Listed
cULus
Standard
cULus
Mounting Type
Wall Mount
Latches Type
External Clamps
Finish Type
Grained Stainless Steel

Description

The T_CHSS Series wiring trough is designed to protect internal components and wiring from dust, dirt, oil and water. This trough can be used indoors or outdoors as well as in corrosive environments.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.