
N4X HNG CVR WIRE TROUGH 6X6X30 304SS
Mfr # T6630CHSS
Zoro # G6995128
product price: $1,354.99
/ea
Free Shipping & Returns
Key Features
Finish
Grained Stainless Steel
Height
6 in
Width
7.500 in
NEMA Rating
1, 12, 4 & 4X
Cover Type
Hinged Cover
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
T6630CHSS
Zoro #
G6995128
UPC #
786725888689
Country of Origin
United States
Dimensions
Height
6 in
Width
7.500 in
Depth
30 in
Actual Depth
30.31 in
Each - Width
7.500 in
Actual Height
7.5 in
Actual Width
7.5 in
Details
Finish
Grained Stainless Steel
NEMA Rating
1, 12, 4 & 4X
Cover Type
Hinged Cover
Material
304 Stainless Steel
Series
T_CHSS
Features
Trough and cover are fabricated from 304 stainless steel; Seams are continuously welded and ground smooth; Easy to operate external clamps and continuous hinge are provided; External mounting feet are included; Cover is sealed with a poured in place gasket
Mounting Type
Wall Mount
Latches Type
External Clamps
Number of Doors (Fixed)
1
Finish Type
Grained Stainless Steel
Certified Listed
cULus
Standard
cULus
Description
The T_CHSS Series wiring trough is designed to protect internal components and wiring from dust, dirt, oil and water. This trough can be used indoors or outdoors as well as in corrosive environments.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.