
3 Point Latch with Padlock Handle Electrical Enclosures, 60 in H, 24 in D, 36 in W
Mfr # WA603624SSFSN43PT
Zoro # G6991619
product price:Â $7,726.99
/eaKey Features
Nominal Width
36 in
Nominal Height
60 in
Nominal Depth
24 in
Closure Method
3 Point Latch with Padlock Handle
Knockouts
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WA603624SSFSN43PT
Zoro #
G6991619
UPC #
786725870905
Country of Origin
United States
Dimensions
Nominal Width
36 in
Nominal Height
60 in
Nominal Depth
24 in
Details
Item
Electrical Enclosures
Closure Method
3 Point Latch with Padlock Handle
Knockouts
No
Metallic / Non-Metallic
Metallic
Finish
Smooth Grained
Mounting
Freestanding
Enclosure Cover Type
Hinged
Standards
UL, CSA
Enclosure NEMA Rating
NEMA 4X
Solid / Clear Cover
Solid
Series
WA-SSFSN43PT
Material of Enclosure
304 Stainless Steel
Weight
320 lb.
Application
Designed to house electrical and electronic controls, terminals, and instruments in areas that are regularly hosed down or are otherwise very wet. Enclosures are also suitable for outdoor applications.
Capacity
83160 cu.in
Cover Closure Type
Hinged
NEMA Enclosure Rating
NEMA 4X
Cover Style
Solid
Enclosure Material
304 Stainless Steel
Description
Hubbell Wiegmann N412SSC ULTIMATE Stainless Steel Series Enclosures are designed to house and protect electrical and electronic components from harsh, dirty environments. For use in installations where dirt, dust, oil, water, or other contaminants are present. Itis typically used in the following areas where corrosion-resistant protection is needed: food processing plants, pharmaceutical manufacturing facilities, petrochemical plants, pulp and paper processing,waste water treatment facilities.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.