3 Point Latch with Padlock Handle Electrical Enclosures, 14 in H, 39 in D, 30 in W

  • Mfr # SSN43630123PT

  • Zoro # G6999556


product price:  $3,011.99
/ea
Free Shipping & Returns

Key Features

Nominal Width
30 in
Nominal Height
14 in
Nominal Depth
39 in
NEMA Enclosure Rating
NEMA 4X
Enclosure Material
304 Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SSN43630123PT
Zoro #
G6999556
UPC #
786725870653
Country of Origin
United States

Dimensions

Nominal Width
30 in
Nominal Height
14 in
Nominal Depth
39 in

Details

Item
Electrical Enclosures
NEMA Enclosure Rating
NEMA 4X
Enclosure Material
304 Stainless Steel
Closure Method
3 Point Latch with Padlock Handle
Knockouts
No
Metallic / Non-Metallic
Metallic
Finish
Smooth Grained
Mounting
Wall
Enclosure NEMA Rating
NEMA 4X
Material of Enclosure
304 Stainless Steel
Solid / Clear Cover
Solid
Standards
UL, CSA
Series
SSN4-3PT
Application
Provides unmatched protection for housing electrical components in highly corrosive environments. This enclosure is used in indoor and outdoor settings that are frequently wet or have constant exposure to water, other liquids, or containments.
Weight
98 lb.
Capacity
16380 cu.in
Cover Style
Solid

Description

Provides unmatched protection for housing electrical components in highly corrosive environments. This enclosure is used in indoor and outdoor settings that are frequently wet or have constant exposure to water, other liquids, or contaminants. A wide variety or type 316 stainless steel enclosures are available specifically for applications in food processing pants and offshore oil exploration.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products