Padlockable Hasp with Clamps Electrical Enclosures, 18 in H, 53 in D, 39 in W

  • Mfr # SSN4483616A

  • Zoro # G6996774


product price:  $5,127.99
/ea
Item requires special delivery charges. A $135.00 per item surcharge will be applied.

Key Features

Nominal Width
39 in
Nominal Height
18 in
Nominal Depth
53 in
Closure Method
Padlockable Hasp with Clamps
Knockouts
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SSN4483616A
Zoro #
G6996774
UPC #
786725848362
Country of Origin
United States

Dimensions

Nominal Width
39 in
Nominal Height
18 in
Nominal Depth
53 in

Details

Item
Electrical Enclosures
Closure Method
Padlockable Hasp with Clamps
Knockouts
No
Metallic / Non-Metallic
Metallic
Finish
Smooth Grained
Mounting
Wall
Series
SSN4-A
Standards
UL, CSA
Enclosure NEMA Rating
NEMA 4X
Solid / Clear Cover
Solid
Material of Enclosure
316 Stainless Steel
Application
Provides unmatched protection for housing electrical components in highly corrosive environments. This enclosure is used in indoor and outdoor settings that are frequently wet or have constant exposure to water, other liquids, or containments.
Weight
179 lb.
Capacity
37206 cu.in
Cover Style
Solid
Enclosure Material
316 Stainless Steel
NEMA Enclosure Rating
NEMA 4X

Description

Provides unmatched protection for housing electrical components in highly corrosive environments. This enclosure is used in indoor and outdoor settings that are frequently wet or have constant exposure to water, other liquids, or contaminants. A wide variety or type 316 stainless steel enclosures are available specifically for applications in food processing pants and offshore oil exploration.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products