
N4X TELESCOPE (FOR SSJW) 6X6 304SS
Mfr # SSJWS6
Zoro # G6994437
product price: $676.99
/ea
Free Shipping & Returns
Key Features
Finish
Smooth Grained Finish
Height
7 in
Width
7.000 in
NEMA Rating
4X
Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SSJWS6
Zoro #
G6994437
UPC #
786725482559
Country of Origin
United States
Dimensions
Height
7 in
Width
7.000 in
Depth
14 in
Actual Depth
13.5 in
Each - Width
7.000 in
Details
Finish
Smooth Grained Finish
NEMA Rating
4X
Material
Stainless Steel
Application
For use with SSJW Series feed-through wireway.
Features
Stainless steel telescope fitting.
Knockouts
No
Color
Stainless Steel
Finish Type
Smooth Grained Finish
Standard
cULus
Type
Fitting
Fitting Type
Telescope
Accessory Type
Telescope
Listings
CSA
Certified Listed
cULus
Description
Designed to protect electrical wiring in areas where corrosion problems exist. A complete selection of sections and fittings is offered in two sizes.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.