Captive Screws Electrical Enclosures, 30 in H, 8 in D, 30 in W, 1, Steel

  • Mfr # SC303008GNK

  • Zoro # G3250037


product price:  $366.99
/ea
Free Shipping & Returns

Key Features

Nominal Width
30 in
Nominal Height
30 in
Nominal Depth
8 in
NEMA Enclosure Rating
1
Enclosure Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SC303008GNK
Zoro #
G3250037
UPC #
786725847099
Country of Origin
United States

Dimensions

Nominal Width
30 in
Nominal Height
30 in
Nominal Depth
8 in
Usable Opening Depth
7.88 in
Body Material Thickness
12 ga

Details

Item
Electrical Enclosures
NEMA Enclosure Rating
1
Enclosure Material
Steel
Closure Method
Captive Screws
Cover Closure Type
Screw On
Knockouts
No
Metallic / Non-Metallic
Metallic
Color
Gray
Finish
Galvanized
Mounting
Wall
Cover Style
Solid
Standards
CSA Certified, cULus, UL Listed
Features
Embossed Mounting Holes
Enclosure Cover Features
Plated Steel Screws
Series
SC-G
Metal Gauge
12 ga
Includes
Self-Tapping Screws
Capacity
4320 cu.in
Weight
55 lb.
Application
Designed for use as a junction box and pull box in commercial and general industrial applications. Flush covers must be ordered separately for flush mount applications.
Environment - MERCH
Indoor
Includes Knockouts
Knockouts Not Included

Description

Enclosure NEMA Rating 1, Material of Enclosure Galvanized Steel, 30 in, Screw On Enclosure Cover Type, Solid / Clear Cover Solid, Closure Method Screws, Finish Galvanized, Color Silver, Depth 8 in, Enclosure Cover Features Plated Steel Screws, Features Embossed Mounting Holes, Height 30 in, Includes Self-Tapping Screws, Metal Gauge 12 ga, Wall Mounting, Series SC-G, Standards CSA Certified, cULus, UL Listed, Usable Opening Depth 7.88 in, Width 30 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.