
NEMA 1 Sweep Elbow 90 Degree (HS/S Series Wireway) 2.5X2.5 in. Carbon Steel - Gray
Mfr # SL020290
Zoro # G6999337
product price:Â $64.35
/eaKey Features
Height
2 in
Width
2 in
NEMA Rating
1
Material
Carbon Steel
Series
HS and S Series Wireway
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
SL020290
Zoro #
G6999337
UPC #
786725390595
Country of Origin
United States
Dimensions
Height
2 in
Width
2 in
Depth
8 in
Actual Depth
7.91 in
Details
NEMA Rating
1
Material
Carbon Steel
Series
HS and S Series Wireway
Features
Sweep elbow is compatible with HS and S Series Wireway
Color
Gray
Type
Accessory
Finish Type
Polyester Powder
Certified Listed
cULus
Accessory Type
Wireway
Description
Sweep elbow fitting for the HS and S series wireway
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.