Shop WIEGMANN

Padlockable Hasp Electrical Enclosures, 16 in H, 6 in D, 12 in W, 12, 13, Steel

  • Mfr # N12161206
  • Zoro # G3333696

product price: 
$
343.99
/ea
Free Shipping & Returns

Key Features

Nominal Width
12 in
Nominal Height
16 in
Nominal Depth
6 in
NEMA Enclosure Rating
12, 13
Enclosure Material
Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
N12161206
Zoro #
G3333696
UPC #
786725342105
Country of Origin
United States
Item
Electrical Enclosures
NEMA Enclosure Rating
12, 13
Enclosure Material
Steel
Closure Method
Padlockable Hasp
Cover Closure Type
Hinged
Knockouts
No
Metallic / Non-Metallic
Metallic
Color
Gray
Finish
Polyester Powder
Mounting
Wall
Cover Style
Solid
Series
N12
Metal Gauge
14 ga
Features
External Mounting Feet
Interior Panel
2W827
Standards
CSA Certified, cULus, UL Listed
Gasket
Seamless Polyurethane Poured in Place
Enclosure Cover Features
Hasp and Staple for Padlocking
Weight
21 lb.
Capacity
1152 cu.in
Application
Intended for use in housing electrical and electronic controls, instruments, components and associated wiring. These enclosures incorporate hinged doors which provide convenient access. Designed for indoor use in protecting components from dust, dirt, oil and water.
Gasket Material
Seamless Polyurethane Poured in Place
Environment - MERCH
Dust Tight
Includes Knockouts
Knockouts Not Included
Compatible Panel Model Number
NP1612, NP1612G
Product Type
Enclosure

Description

Enclosure NEMA Rating 12, 13, Material of Enclosure Carbon Steel, 12 in, Hinged Enclosure Cover Type, Solid / Clear Cover Solid, Closure Method Clamps, Finish Painted, Color Gray, Depth 6 in, Enclosure Cover Features Hasp and Staple for Padlocking, Features External Mounting Feet, Seamless Polyurethane Poured in Place Gasket, Height 16 in, Interior Panel 2W827, Metal Gauge 14 ga, Wall Mounting, Series N12, Standards CSA Certified, cULus, UL Listed, Usable Opening Depth 5.88 in, Width 12 in

Ratings & reviews

Explore more products