Shop WIEGMANN
Additional $180.00 delivery surcharge applies per item.
See details
See all product information
Create Account
3 Point Latch with Padlock Handle Electrical Enclosures, 48 in H, 12 in D, 48 in W, 12, Steel
- Mfr # WA484812WF
- Zoro # G2226449
product price:Â
$
1,641.99
/ea
Key Features
Nominal Width
48 in
Nominal Height
48 in
Nominal Depth
12 in
NEMA Enclosure Rating
12
Enclosure Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Dimensions
- Nominal Width
- 48 in
- Nominal Height
- 48 in
- Nominal Depth
- 12 in
- Usable Opening Depth
- 11.88 in
- Body Material Thickness
- 14 ga
- Overall Height
- 48 in
- Overall Depth
- 12 in
- Overall Width
- 48 in
Description
Enclosure NEMA Rating 12, Material of Enclosure Carbon Steel, 48 in, Hinged Enclosure Cover Type, Solid / Clear Cover Solid, Closure Method Screws, Finish ANSI 61 Powder Coated, Color Gray, Depth 12 in, Enclosure Cover Features 3 pt Latch Handle, Neoprene Gasket, Height 48 in, Includes Keys for Handle, Interior Panel 2VB89, Metal Gauge 14 ga, Wall Mounting, Series WA-WF, Standards CSA Certified, cULus, UL Listed, Usable Opening Depth 11.88 in, Width 48 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.