Wiegmann
Galvanized Steel Enclosure, 10 in H, 8 in W, 4 in D, 3R, Screw On
Mfr # RSC081004G
Zoro # G3196435
$52.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 8 in
- Height 10 in
- Depth 4 in
- Material Steel
- NEMA Rating 3R
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELAIRE VENTOSTAT WALL MT TRANSMITTER, 1CH CO2, PASSIVE TEMP, CURRENT/VOLTAGE, 0-2K PPM (T8100)
- MASTER LOCK Master Lock Grip Tight Circuit Breaker Lockout, Fits Std Height TieBar Toggles (493B)
- SWE-TECH 3C Power Extension Cord w/ SJT Jacket, Black, NEMA 5-15P to NEMA 5-15R, UL/CSA rated, 10 Amp, 3 foot (FWT10W1-03203)
- TEMPCO Thermocouple Plug, J, Black, Hollow Pin (TCAR-1006)
- WIEGMANN Fiberglass Enclosure, 12 in H, 10 in W, 5 in D, 12, 4X, 6P, Hinged (HW-J121005CHQRWWW)
- WIEGMANN Carbon Steel Enclosure, 8 in H, 6 in W, 4 in D, NEMA 1, Hinged (N1C060804)
- WIEGMANN Carbon Steel Enclosure, 6 in H, 6 in W, 4 in D, NEMA 1, Hinged (N1C060604)
- WIEGMANN Carbon Steel Enclosure, 8 in H, 8 in W, 8 in D, NEMA 1, Screw On (SC080808NK)
- WIEGMANN Steel Enclosure, 18 in H, 18 in W, 6 in D, NEMA 1, Screw On (SC181806GNK)
- WIEGMANN Carbon Steel Enclosure, 8 in H, 6 in W, 4 in D, NEMA 3R, Hinged (RHC060804)
- NVENT HOFFMAN Carbon Steel Enclosure, 12 in H, 8 in W, 4 in D, 1, Screw On (ASE12X8X4)
- Wiegmann Electrical Enclosures