Wiegmann
Galvanized Steel Enclosure, 24 in H, 18 in W, 6 in D, 3R, Screw On
Mfr # RSC182406GNK
Zoro # G7451437
original price:
$176.54
24% off
Free Shipping & Returns
$132.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 18 in
- Height 24 in
- Depth 6 in
- Material Steel
- NEMA Rating 3R
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Buck Boost Transformer, 150 VA, NEMA 3R, 55 °C, 16/32V AC, 120/240V AC (150SV46A)
- EATON BUSSMANN Glass Fuse, GMA Series, Fast-Acting, 2A, 125/250V AC, 10kA at 125V AC, 100A at 250V AC, 50 PK (GMA-2-R)
- SENSORSWITCH Wide View Sensor, Dual, 2400 sq. ft. (NWV PDT 16)
- CAROL Hookup Wire, CSA TR-64, UL 1007, UL 1569, 20 AWG, 100 ft, White, PVC Insulation (C2040A.12.02)
- WIEGMANN Steel Enclosure, 6 in H, 6 in W, 4 in D, NEMA 1, Screw On (SC060604G)
- WIEGMANN Carbon Steel Enclosure, 6 in H, 6 in W, 4 in D, NEMA 3, 4, Screw On (WA060604GSC)
- WIEGMANN Fiberglass Enclosure, 12 in H, 10 in W, 5 in D, 12, 4X, 6P, Hinged (HW-J121005CHQRWWW)
- WIEGMANN Carbon Steel Enclosure, 12 in H, 12 in W, 4 in D, NEMA 1, Screw On (SC121204NK)
- WIEGMANN Carbon Steel Enclosure, 8 in H, 8 in W, 8 in D, NEMA 1, Screw On (SC080808NK)
- WIEGMANN Galvanized Steel Enclosure, 12 in H, 12 in W, 8 in D, 1, Screw On (SC121208G)
- WIEGMANN Carbon Steel Enclosure, 10 in H, 8 in W, 4 in D, NEMA 3R, Screw On (RSC081004)
- Wiegmann Electrical Enclosures