1/4 Turn Latch Electrical Enclosures, 24 in H, 6 in D, 20 in W, 12, 13, 3R, 4, Steel

  • Mfr # N412242006WC

  • Zoro # G7230629


product price:  $803.99
/ea
Free Shipping & Returns

Key Features

Nominal Width
20 in
Nominal Height
24 in
Nominal Depth
6 in
NEMA Enclosure Rating
12, 13, 3R, 4
Enclosure Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
N412242006WC
Zoro #
G7230629
UPC #
00786725859436
Country of Origin
United States

Dimensions

Nominal Width
20 in
Nominal Height
24 in
Nominal Depth
6 in
Usable Opening Depth
6 in
Body Material Thickness
14 ga

Details

Item
Electrical Enclosures
NEMA Enclosure Rating
12, 13, 3R, 4
Enclosure Material
Steel
Closure Method
1/4 Turn Latch
Cover Closure Type
Hinged
Knockouts
No
Metallic / Non-Metallic
Metallic
Color
Gray
Finish
Polyester Powder
Mounting
Wall
Cover Style
Solid with Window
Enclosure Cover Features
1/4 Turn Latch, Clear Window
Features
Mounting Holes, Poured in Place Gasket, Turn Semi-Flush Latches
Metal Gauge
14 ga
Gasket
Seamless Foam-In-Place
Series
Ultimate
Interior Panel
Mfr. No. NP2420C, NP2420CG
Standards
CSA Certified, cULus, IEC, UL Listed
IP Rating
IP66
Capacity
2880 cu.in
Weight
41 lb.
Application
Hubbell Wiegmann N412WC ULTIMATE Series Enclosures are designed to house and protect electrical and electronic components from harsh, dirty environments. For use in installations where dirt, dust, oil, water, or other contaminants are present. Streamlined
Environment - MERCH
Washdown
Includes Knockouts
Knockouts Not Included
Compatible Panel Model Number
NP2420C, NP2420CG
Gasket Material
Seamless Foam-In-Place

Description

Enclosure NEMA Rating 12, 13, 3R, 4, Material of Enclosure Carbon Steel, 20 in, Hinged Enclosure Cover Type, Solid / Clear Cover Solid with Window, Closure Method 1/4-Turn Latch, Finish Painted, Color Gray, Depth 6 in, Enclosure Cover Features 1/4 Turn Latch, Clear Window, Features Mounting Holes, Poured in Place Gasket, Turn Semi-Flush Latches, Seamless Foam-In-Place Gasket, Height 24 in, Interior Panel Mfr. No. NP2420C, NP2420CG, IP Rating IP66, Metal Gauge 14 ga, Wall Mounting

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.