Shop WIEGMANN

1/4 Turn Latch Electrical Enclosures, 24 in H, 8 in D, 26 in W, 12, 13, 3R, 4, Steel

  • Mfr # N412242608CSTD
  • Zoro # G7231450

product price: 
$
1,109.99
/ea
Free Shipping & Returns

Key Features

Nominal Width
26 in
Nominal Height
24 in
Nominal Depth
8 in
NEMA Enclosure Rating
12, 13, 3R, 4
Enclosure Material
Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
N412242608CSTD
Zoro #
G7231450
UPC #
-
Country of Origin
United States

Dimensions

Nominal Width
26 in
Nominal Height
24 in
Nominal Depth
8 in
Usable Opening Depth
8 in
Body Material Thickness
14 ga
Cover Material Thickness
14 ga
Overall Width
26 in
Overall Depth
8 in
Overall Height
24 in

Details

Item
Electrical Enclosures
NEMA Enclosure Rating
12, 13, 3R, 4
Enclosure Material
Steel
Closure Method
1/4 Turn Latch
Cover Closure Type
Hinged
Knockouts
No
Metallic / Non-Metallic
Metallic
Color
Gray
Finish
Powder Coated
Mounting
Wall
Cover Style
Solid
Metal Gauge
14 ga
Gasket
Seamless Foam-In-Place
Features
Mounting Holes, Poured in Place Gasket, Turn Semi-Flush Latches
Interior Panel
Mfr. No. NP2424C, NP2424CG
Enclosure Cover Features
Latch with 2 or 3 Internal Locking Points
Standards
CSA Certified, cULus, IEC, UL Listed
Series
Ultimate
IP Rating
IP66
Capacity
4992 cu.in
Weight
44.5 lb.
Application
Hubbell Wiegmann N412CSTD Ultimate Series Disconnects are designed to house and protect electrical and electronic components from harsh, dirty environments. For use in installations where dirt, dust, oil, water, or other contaminants are present. Streamli
Environment - MERCH
Washdown
Compatible Panel Model Number
NP2424C, NP2424CG
Gasket Material
Polyurethane
Includes Knockouts
Knockouts Not Included
Product Type
Sloped Top Enclosure
Wire Color
Gray

Description

Enclosure NEMA Rating 12, 13, 3R, 4, Material of Enclosure Carbon Steel, 26 in, Hinged Enclosure Cover Type, Solid / Clear Cover Solid, Closure Method 1/4 Turn Latch, Finish Powder Coated, Color Gray, Depth 8 in, Enclosure Cover Features Latch with 2 or 3 Internal Locking Points, Features Mounting Holes, Poured in Place Gasket, Turn Semi-Flush Latches, Seamless Foam-In-Place Gasket, Height 24 in, Interior Panel Mfr. No. NP2424C, NP2424CG, IP Rating IP66, Metal Gauge 14 ga, Wall Mounting

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.