1 Point Latch with Handle Electrical Enclosures, 20 in H, 6 in D, 20 in W, 12, 13, 3R, 4, Steel

  • Mfr # N4122020061PTC
  • Zoro # G8018394
product price: 
$
549.99
/ea
Free Shipping & Returns

Key Features

Nominal Width
20 in
Nominal Height
20 in
Nominal Depth
6 in
NEMA Enclosure Rating
12, 13, 3R, 4
Enclosure Material
Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
N4122020061PTC
Zoro #
G8018394
UPC #
786725873661
Country of Origin
United States

Dimensions

Nominal Width
20 in
Nominal Height
20 in
Nominal Depth
6 in
Usable Opening Depth
5.88 in
Cover Material Thickness
14 ga
Body Material Thickness
14 ga
Overall Height
20 in
Overall Depth
6 in
Overall Width
20 in

Details

Item
Electrical Enclosures
NEMA Enclosure Rating
12, 13, 3R, 4
Enclosure Material
Steel
Closure Method
Keyed Handle, Padlock Hasp
Cover Closure Type
Hinged
Knockouts
Yes
Metallic / Non-Metallic
Metallic
Color
Gray
Finish
Painted
Mounting
Wall
Cover Style
Solid
Standards
CSA Certified, cULus, IEC, UL Listed
Features
Mounting Holes
IP Rating
IP66
Series
N412-PTC
Gasket
Seamless Polyurethane Poured in Place
Enclosure Cover Features
1 pt Key Padlockable Handle
Metal Gauge
14 ga
Interior Panel
2NJ34
Weight
35 lb.
Capacity
2400 cu.in
Application
Hubbell Wiegmann N4121PTC ULTIMATE Series Enclosures are designed to house and protect electrical and eletronic components from harsh, dirty environments. For use in installations where dirt, dust, oil water, or other contaminants are present. Streamlined
Includes Knockouts
Knockouts Not Included
Compatible Panel Model Number
NP2020C, NP2020CG
Environment - MERCH
Washdown
Gasket Material
Seamless Polyurethane Poured in Place
Product Type
Enclosure
Wire Color
Gray

Description

Enclosure NEMA Rating 12, 3R, 4, Material of Enclosure Carbon Steel, 20 in, Hinged Enclosure Cover Type, Solid / Clear Cover Solid, Closure Method Keyed Handle, Padlock Hasp, Finish Painted, Color Gray, Depth 6 in, Enclosure Cover Features 1 pt Key Padlockable Handle, Features Mounting Holes, Seamless Polyurethane Poured in Place Gasket, Height 20 in, Interior Panel 2NJ34, IP Rating IP66, Metal Gauge 14 ga, Wall Mounting, Series N412-PTC, Standards CSA Certified, cULus, IEC, UL Listed

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.