1/4 Turn Latch Electrical Enclosures, 24 in H, 8 in D, 20 in W, 12, 13, 3R, 4, 4X

  • Mfr # N412242008SSC
  • Zoro # G5490116
product price: 
$
1,043.99
/ea
Free Shipping & Returns

Key Features

Nominal Width
20 in
Nominal Height
24 in
Nominal Depth
8 in
NEMA Enclosure Rating
12, 13, 3R, 4, 4X
Enclosure Material
304 Stainless Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
N412242008SSC
Zoro #
G5490116
UPC #
786725859719
Country of Origin
United States

Dimensions

Nominal Width
20 in
Nominal Height
24 in
Nominal Depth
8 in
Usable Opening Depth
7.88 in
Body Material Thickness
14 ga
Overall Width
20 in
Overall Height
24 in
Overall Depth
8 in

Details

Item
Electrical Enclosures
NEMA Enclosure Rating
12, 13, 3R, 4, 4X
Enclosure Material
304 Stainless Steel
Closure Method
1/4 Turn Latch
Cover Closure Type
Hinged
Knockouts
No
Metallic / Non-Metallic
Metallic
Color
Silver
Finish
Smooth Grained
Mounting
Wall
Cover Style
Solid
Features
Mounting Holes
Series
N412-SSC
Metal Gauge
14 ga
IP Rating
IP66
Enclosure Cover Features
1/4 Turn Semiflush Latch
Gasket
Seamless Polyurethane Poured in Place
Standards
CSA Certified, cULus, IEC, UL Listed
Interior Panel
2NJ38 or 2NJ39
Weight
43 lb.
Capacity
3840 cu.in
Application
Hubbell Wiegmann N412SSC ULTIMATE Stainless Steel Series Enclosures are designed to house and protect electrical and electronic components from harsh, dirty environments. For use in installations where dirt, dust, oil, water, or other contaminants are pre
Includes Knockouts
Knockouts Not Included
Gasket Material
Seamless Polyurethane Poured in Place
Environment - MERCH
Washdown and Corrosion Resistant
Compatible Panel Model Number
NP2420C, NP2420CG, NP2420SSC
Product Type
Enclosure
Wire Color
Silver

Description

Enclosure NEMA Rating 12, 3R, 4, 4X, Material of Enclosure 304 Stainless Steel, 20 in, Hinged Enclosure Cover Type, Solid / Clear Cover Solid, Closure Method 1/4-Turn Latch, Finish Smooth Grained, Color Silver, Depth 8 in, Enclosure Cover Features 1/4 Turn Semiflush Latch, Features Mounting Holes, Seamless Polyurethane Poured in Place Gasket, Height 24 in, Interior Panel 2NJ38 or 2NJ39, IP Rating IP66, Metal Gauge 14 ga, Wall Mounting, Series N412-SSC

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.