Quick Release Padlock Latch Electrical Enclosures, 18 in H, 10 in D, 16 in W, 1, 12, 3R, 4, 4X, 6P
Mfr # HW-P181610CHQR
Zoro # G9554749
product price: $246.99
/ea
Free Shipping & Returns
Key Features
Nominal Width
16 in
Nominal Height
18 in
Nominal Depth
10 in
NEMA Enclosure Rating
1, 12, 3R, 4, 4X, 6P
Enclosure Material
Polycarbonate
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HW-P181610CHQR
Zoro #
G9554749
UPC #
786725877393
Country of Origin
United States
Dimensions
Nominal Width
16 in
Nominal Height
18 in
Nominal Depth
10 in
Details
Item
Electrical Enclosures
NEMA Enclosure Rating
1, 12, 3R, 4, 4X, 6P
Enclosure Material
Polycarbonate
Closure Method
Quick Release Padlock Latch
Cover Closure Type
Hinged
Knockouts
No
Metallic / Non-Metallic
Non-Metallic
Color
Opaque
Finish
Natural
Mounting
Wall
Cover Style
Solid
Features
Opaque; Continuous Hinge Cover with Quick-Release Pad Lockable Latches; Enclosure Size 18" x 16" x 10"
Standards
cULus, UL Listed
IP Rating
IP66, IP68
Series
Polycarbonate
Weight
13 lb.
Gasket Material
Foam
Includes Knockouts
Knockouts Not Included
Environment - MERCH
Submersible
Compatible Panel Model Number
HW-MP1816A, HW-P1816SPK
Description
Enclosure NEMA Rating 12, 3R, 4, 4X, Material of Enclosure Polycarbonate, 16 in, Hinged Enclosure Cover Type, Solid / Clear Cover Solid, Closure Method Padlock Hasp, Finish Unfinished, Color Opaque, IP Rating IP66, IP68, Standards cULus, UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.