Keyed Latch Electrical Enclosures, 23.88 in H, 11.33 in D, 20 in W, 1, 12, 3R, 4X, 6P, Fiberglass

  • Mfr # HW-J2420103PT

  • Zoro # G7236875


product price:  $535.99
/ea
Free Shipping & Returns

Key Features

Nominal Width
20 in
Nominal Height
23.88 in
Nominal Depth
11.33 in
NEMA Enclosure Rating
1, 12, 3R, 4X, 6P
Enclosure Material
Fiberglass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HW-J2420103PT
Zoro #
G7236875
UPC #
-
Country of Origin
United States

Dimensions

Nominal Width
20 in
Nominal Height
23.88 in
Nominal Depth
11.33 in
Usable Opening Depth
9.88 in

Details

Item
Electrical Enclosures
NEMA Enclosure Rating
1, 12, 3R, 4X, 6P
Enclosure Material
Fiberglass
Closure Method
Keyed Latch
Cover Closure Type
Hinged
Knockouts
No
Metallic / Non-Metallic
Non-Metallic
Color
Light Gray
Finish
Matte
Mounting
Wall
Cover Style
Solid
Interior Panel
52XE40, 52XE41 or 52XE42
Features
External Mounting Flange, Light Weight Watertight
Gasket
Foam
Includes
Accessory Hardware Bag
Standards
cULus, UL Listed
Series
5SY4
Enclosure Cover Features
Opaque
Compatible Panel Model Number
HW-MP2420A, HW-MP2420CS, HW-MP2420FG, HW-MP2420SS
Includes Knockouts
Knockouts Not Included
Environment - MERCH
Submersible
Gasket Material
Polyurethane

Description

Enclosure NEMA Rating 12, 13, 4X, 6P, Material of Enclosure Fiberglass, 20 in, Hinged Enclosure Cover Type, Solid / Clear Cover Solid, Closure Method Keyed Latch, Finish Matte, Color Gray, Depth 11.33 in, Enclosure Cover Features Opaque, Features External Mounting Flange, Light Weight Watertight, Foam Gasket, Height 23.88 in, Includes Accessory Hardware Bag, Interior Panel 52XE40, 52XE41 or 52XE42, Wall Mounting, Series J-PT, Standards cULus, UL Listed, Usable Opening Depth 9.88 in, Width 20 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.