Wiegmann
Fiberglass Enclosure, 9.73 in H, 8 in W, 3.98 in D, NEMA 12, 4X, 6P, Hinged
Mfr # HW-J100804CHQRWW
Zoro # G6636327
original price:
$160.98
25% off
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 7.73 in
- Height 9.73 in
- Depth 3.98 in
- Color Light Gray
- Standards CSA Certified, cUL, IEC, REACH and RoHS Compliant, UL Listed
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KILLARK Parallel Conduit Clamp, Malleable Iron (PCC050)
- TRIPP LITE Power Cord, HD, C19, L6-30P, 20A, 12AWG, 12ft (P040-012-P30)
- EATON IEC Magnetic Contactor, 3 Poles, 240 V AC, 72 A, Reversing: No (XTCE072D00B)
- CRYDOM Solid State Relay, 4 to 32VDC, 6A (DR24D06)
- WIEGMANN Steel Enclosure, 8 in H, 8 in W, 4 in D, NEMA 1, Screw On (SC080804G)
- WIEGMANN Steel Enclosure, 12 in H, 12 in W, 4 in D, NEMA 1, Screw On (SC121204G)
- WIEGMANN Carbon Steel Enclosure, 4 in H, 4 in W, 4 in D, NEMA 1, Screw On (SC040404)
- WIEGMANN Carbon Steel Enclosure, 10 in H, 10 in W, 6 in D, 1, Hinged (N1C101006)
- WIEGMANN Carbon Steel Enclosure, 24 in H, 24 in W, 6 in D, 1, Hinged (N1C242406)
- WIEGMANN Fiberglass Enclosure, 7.73 in H, 6 in W, 4.45 in D, 12, 4X, 6P, Hinged (HW-J80604CHSCWW)
- NVENT HOFFMAN Fiberglass Enclosure, 8 in H, 6 in W, 5 in D, 12, 13, 3, 3R, 4, 4X, Hinged (A865JFGR)
- Wiegmann Electrical Enclosures