Wiegmann
Fiberglass Enclosure, 9.73 in H, 8 in W, 6.33 in D, 12, 4X, 6P, Hinged
Mfr # HW-RHJ100806CHQRWW
Zoro # G7111030
original price:
$129.99
9% off
Free Shipping & Returns
$117.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 7.73 in
- Height 9.73 in
- Depth 6.33 in
- Material Fiberglass
- NEMA Rating 4X, 6P, 12
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN 304 Stainless Steel Enclosure, 8 in H, 6 in W, 4 in D, 12, 3R, 4, 4X, Lift Off (A8064NFSS)
- NVENT HOFFMAN Carbon Steel Enclosure, 6 in H, 4 in W, 4 in D, 1, Screw On (ASG6X4X4NK)
- FUNCTIONAL DEVICES-RIB Mounting Snap Track, 2.75" W x 6" L (MT212-6)
- EATON Molded Case Circuit Breaker, EHD Series 50A, 1 Pole, 277V AC (EHD1050)
- WIEGMANN Carbon Steel Enclosure, 14 in H, 14 in W, 8 in D, 12, 13, 3R, 4, Hinged (N412141408C)
- WIEGMANN Fiberglass Enclosure, 13.5 in H, 12 in W, 7.45 in D, 12, 4X, 6P, Hinged (HW-WHJ141206CHQRWW)
- WIEGMANN Carbon Steel Enclosure, 18 in H, 15 in W, 6 in D, NEMA 3R, Screw On (RSC151806)
- WIEGMANN 304 Stainless Steel Enclosure, 6 in H, 4 in W, 4 in D, 12, 13, 4, 4X, Hinged (BN4060404CHSS)
- WIEGMANN Steel Enclosure, 18 in H, 18 in W, 6 in D, NEMA 3R, Screw On (RSC181806G)
- WIEGMANN Carbon Steel Enclosure, 10 in H, 8 in W, 4 in D, NEMA 12, 13, 4, Hinged (BN4100804CH)
- WIEGMANN Fiberglass Enclosure, 19.88 in H, 20 in W, 11.33 in D, 12, 13, 4X, 6P, Hinged (HW-J202010CHQRWW)
- Wiegmann Electrical Enclosures